Motion
45701752
3/32" Diam, Aircraft Cable - 920 Lb Breaking Strength, 7 x 7 Strand Core
MI ITEM #11742502
MFR #45701752
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Diam, Aircraft Cable - 920 Lb Breaking Strength, 7 x 7 Strand Core
MI ITEM #11742502
MFR #45701752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45701752 45701752 7X7 3/32X500' GALV STE

Specifications

  • Finish Coating
    Galvanized
  • Breaking Strength
    920 lb
  • Diameter
    3/32 in
  • PSC Code
    4010
  • Type
    Aircraft Cable
  • Strand Type
    7 x 7 Strand Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought