Motion
45701760
3/32" Diam, Aircraft Cable - 920 Lb Breaking Strength, 7 x 7 Strand Core
MI ITEM #11742503
MFR #45701760
Price$15.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32" Diam, Aircraft Cable - 920 Lb Breaking Strength, 7 x 7 Strand Core
MI ITEM #11742503
MFR #45701760

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.55/each

Specifications

Dimensions

  • Breaking Strength
    920 lb
  • Diameter
    3/32 in

Details

  • Finish Coating
    Galvanized
  • PSC Code
    4010
  • Strand Type
    7 x 7 Strand Core
  • Type
    Aircraft Cable

Overview

Mfr description
45701760 45701760 7X7 3/32X100' GALV STE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought