Motion
45701810
1/8" Diam, Aircraft Cable - 1,700 Lb Breaking Strength, 7 x 7 Strand Core
MI ITEM #11742506
MFR #45701810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Diam, Aircraft Cable - 1,700 Lb Breaking Strength, 7 x 7 Strand Core
MI ITEM #11742506
MFR #45701810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45701810 45701810 7X7 1/8X200' GALV STEE

Specifications

  • Finish Coating
    Galvanized
  • Breaking Strength
    1,700 lb
  • Diameter
    1/8 in
  • PSC Code
    4010
  • Type
    Aircraft Cable
  • Strand Type
    7 x 7 Strand Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought