Motion
45701836
1/8" Diam, Aircraft Cable - 1,700 Lb Breaking Strength, 7 x 7 Strand Core
MI ITEM #11742508
MFR #45701836
List Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Diam, Aircraft Cable - 1,700 Lb Breaking Strength, 7 x 7 Strand Core
MI ITEM #11742508
MFR #45701836

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.20/each for your price

Overview

Mfr description
45701836 45701836 7X7 1/8X50' GALV STEEL

Specifications

  • Finish Coating
    Galvanized
  • Breaking Strength
    1,700 lb
  • Diameter
    1/8 in
  • PSC Code
    4010
  • Type
    Aircraft Cable
  • Strand Type
    7 x 7 Strand Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought