Motion
45701851
1/4" Diam, Aircraft Cable - 6,100 Lb Breaking Strength, 7 x 7 Strand Core
MI ITEM #11742509
MFR #45701851
Price$383.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, Aircraft Cable - 6,100 Lb Breaking Strength, 7 x 7 Strand Core
MI ITEM #11742509
MFR #45701851

Mfr description
45701851 45701851 7X7 1/4X500' GALV STEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$383.80/each

Specifications

Dimensions

  • Breaking Strength
    6,100 lb
  • Diameter
    1/4 in

Details

  • Finish Coating
    Galvanized
  • PSC Code
    4010
  • Strand Type
    7 x 7 Strand Core
  • Type
    Aircraft Cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)