Motion
45706462
7 Drawer Tool Chest 20" Wide x 8-1/2" Deep x 16-3/4" High, Steel, Brown
MI ITEM #11742514
MFR #45706462
Price$323.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Drawer Tool Chest 20" Wide x 8-1/2" Deep x 16-3/4" High, Steel, Brown
MI ITEM #11742514
MFR #45706462

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$323.48/each

Specifications

Dimensions

  • Depth
    8-1/2 in
  • Height
    16-3/4 in
  • Height Range
    12" - 17.9"
  • Size A Drawer Depth
    7-1/2 in
  • Size A Drawer Height
    1-21/64 in
  • Size A Drawer Width
    7-3/4 in
  • Size A Number Of Drawers
    4
  • Size B Drawer Depth
    7-1/2 in
  • Size B Drawer Height
    1-21/64 in
  • Size B Drawer Width
    16-5/8 in
  • Size B Number Of Drawers
    2
  • Size C Drawer Depth
    7-1/2 in
  • Size C Drawer Height
    2-3/8 in
  • Size C Drawer Width
    16-5/8 in
  • Size C Number Of Drawers
    1
  • Width
    20 in
  • Width Range
    18" - 23.9"

Details

  • Color
    Brown
  • Depth Range
    Less than 12"
  • Drawers Range
    6 - 10 Drawers
  • Load Capacity
    200.0 lbs
  • Material
    Steel
  • Material Family
    Metal
  • Number Of Drawers
    7
  • Type
    Tool Chest

Overview

Mfr description
45706462 45706462 20" 7DRW W/HNDL BRWN W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought