Motion
45706496
3 Drawer Portable Tool Chest 20-1/2" Wide x 8-5/8" Deep x 11-7/8" High, Steel, Red/Brown
Mi Item #11742515
MFR #45706496
Price$193.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Drawer Portable Tool Chest 20-1/2" Wide x 8-5/8" Deep x 11-7/8" High, Steel, Red/Brown
Mi Item #11742515
MFR #45706496

Mfr description
45706496 45706496 20" 3DRW W/HNDL RED WO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.23/each

Specifications

Dimensions

  • Depth
    8-5/8 in
  • Height
    11-7/8 in
  • Height Range
    6" - 11.9"
  • Size A Drawer Depth
    7-3/8 in
  • Size A Drawer Height
    2 in
  • Size A Drawer Width
    17-5/8 in
  • Size A Number Of Drawers
    3
  • Size C Number Of Drawers
    2
  • Width
    20-1/2 in
  • Width Range
    18" - 23.9"

Details

  • Color
    Red/Brown
  • Depth Range
    Less than 12"
  • Drawers Range
    3 - 5 Drawers
  • Load Capacity
    100.0 lbs
  • Material
    Steel
  • Material Family
    Metal
  • Number Of Drawers
    3
  • Type
    Portable Tool Chest
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)