Motion
45706579
Tool Storage Accessories & Component Part - Steel, For Use With: 26" Roller Cabinet, 34" Roller Cabinets, Ball Bearing Slide
Mi Item #11742516
MFR #45706579
Price$10.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Storage Accessories & Component Part - Steel, For Use With: 26" Roller Cabinet, 34" Roller Cabinets, Ball Bearing Slide
Mi Item #11742516
MFR #45706579

Mfr description
45706579 45706579 F/26&34"ROLLER CAB 1PR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.33/each

Specifications

Dimensions

  • Depth
    1-13/16 in
  • Height
    3/8 in
  • Width
    16 in

Details

  • Accessory Type
    Ball Bearing Slide
  • Additional Information
    1 Pair Drawer Slides
  • Color
    Silver
  • For Use With
    26" Roller Cabinet, 34" Roller Cabinets
  • Material
    Steel
  • Material Family
    Metal
  • Product Types
    Steel Ball Bearing Slide
  • Type
    Ball Bearing Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)