1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
45706603
Tool Box Polypropylene Caster 1-1/2" Wide x 5" High, Black, For 26" Wide Cabinets, 29" & 34" Wide Roller Cabinets
MI ITEM #
11742517
MFR #
45706603
Price
$21.25
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Storage Accessories
Value Collection 45706603
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
45706603
Tool Box Polypropylene Caster 1-1/2" Wide x 5" High, Black, For 26" Wide Cabinets, 29" & 34" Wide Roller Cabinets
MI ITEM #
11742517
MFR #
45706603
Mfr description
45706603 45706603 SWVL F/26&29&34"W CAB
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$21
.25
/each
Add to Cart
Specifications
Dimensions
Height
5.0 in
Width
1-1/2 in
Details
Color
Black
For Use With
26" Wide Cabinets, 29" & 34" Wide Roller Cabinets
Material
Polypropylene
Material Family
Plastic
Type
Caster
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items