Motion
45706629
Tool Box Polypropylene Caster 6-5/8" Wide x 4-5/8" Deep x 4" High, Red, For 41" Roller Cabinets
Mi Item #11742518
MFR #45706629
Price$92.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Box Polypropylene Caster 6-5/8" Wide x 4-5/8" Deep x 4" High, Red, For 41" Roller Cabinets
Mi Item #11742518
MFR #45706629

Mfr description
45706629 45706629 SWVL/BRAKE F/41"W CAB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.40/each

Specifications

Dimensions

  • Depth
    4-5/8 in
  • Height
    4 in
  • Width
    6-5/8 in

Details

  • Color
    Red
  • For Use With
    41" Roller Cabinet
  • Material
    Polypropylene
  • Material Family
    Plastic
  • Type
    Caster
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)