Motion
45757655
5/8-11 UNC Steel Right Hand Heavy Hex Nut;1-1/16" Across Flats, 39/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11742519
MFR #45757655
Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC Steel Right Hand Heavy Hex Nut;1-1/16" Across Flats, 39/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11742519
MFR #45757655

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.38/each

Specifications

Dimensions

  • Height
    39/64 in
  • Thread Size
    5/8-11
  • Width Across Flats
    1-1/16 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Material
    Steel
  • Material Grade
    A194 Grade 2H
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut

Overview

Mfr description
45757655 45757655 A194 2H 5/8-11YLW ZINC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought