Motion
45757689
1-8 UNC Steel Right Hand Heavy Hex Nut;1-5/8" Across Flats, 63/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11742520
MFR #45757689
List Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC Steel Right Hand Heavy Hex Nut;1-5/8" Across Flats, 63/64" High, Zinc Yellow Dichromate Finish
MI ITEM #11742520
MFR #45757689

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.13/each for your price

Overview

Mfr description
45757689 45757689 A194 2H 1-8 YLW ZINC H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1-8
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    63/64 in
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
  • Width Across Flats
    1-5/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    A194 Grade 2H
  • Coating
    Zinc Yellow Dichromate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought