Motion
45798170
4 Flute Chamfer Mill; AlTiN Finish, 1/2" Shank Diam
Mi Item #11742522
MFR #45798170
Price$311.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Flute Chamfer Mill; AlTiN Finish, 1/2" Shank Diam
Mi Item #11742522
MFR #45798170

Mfr description
45798170 45798170 1/2 DIA X 75 CHAMFER,
  • Aluminum titanium nitride (AlTiN) is one of the most abrasive-resistant and hardest of the coatings
  • It is commonly used for machining aircraft and aerospace material, nickel alloys, stainless steel, titanium, cast iron and carbon steel
  • Solid carbide is extremely heat resistant and used for high speed applications on cast iron, non-ferrous materials, plastics, and other tough-to-machine materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$311.93/each

Specifications

Dimensions

  • Included Angle
    150 (A); 30 (B)
  • Length of Cut
    0.0560 in
  • Overall Length
    3 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    AlTiN
  • Mill Material
    Solid Carbide
  • Number Of Flutes
    4
  • Series
    Chamfer Cutters - Pointed & Flat End
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)