Motion
45882586
Ball Valve - 2-Way, 1.0000 in Port, Brass Body, Lever
MI ITEM #11742529
MFR #45882586
List Price$67.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 2-Way, 1.0000 in Port, Brass Body, Lever
MI ITEM #11742529
MFR #45882586

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$67.40/each for your price

Overview

Mfr description
45882586 45882586 1 IPS FRGD BRASS FULL

Specifications

  • Flow Direction
    2-Way
  • Port Connection Type
    IPS
  • Port Size
    1.0000 in
  • Body Material
    Brass
  • Handle Style
    Lever
  • Porting Style
    Full
  • Product Types
    Full Port Ball Valve
  • Seat Material
    Brass
  • Mounting Type
    Inline Threaded
  • Material
    Brass
  • Pipe Size
    1 in
  • Pressure Rating
    150 psi
  • Style
    In-Line - Two Way Flow
  • Type
    Packing Gland
  • WOG Rating
    600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought