Motion
45882628
3/8" Pipe, Full Port, Brass Packing Gland Ball Valve; Inline - Two Way Flow, IPS Ends, Lever Handle, 600 WOG, 150 WSP
MI ITEM #11742533
MFR #45882628
List Price$40.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Pipe, Full Port, Brass Packing Gland Ball Valve; Inline - Two Way Flow, IPS Ends, Lever Handle, 600 WOG, 150 WSP
MI ITEM #11742533
MFR #45882628

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.15/each for your price

Overview

Mfr description
45882628 45882628 3/8 IPS FRGD BRASS FUL

Specifications

  • Port Connection Type
    IPS
  • Handle Style
    Lever
  • Porting Style
    Full
  • Seat Material
    Brass
  • Material
    Brass
  • Pipe Size
    3/8 in
  • Pressure Rating
    150 psi
  • Style
    In-Line - Two Way Flow
  • Type
    Packing Gland
  • WOG Rating
    600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought