Motion
45882644
3/4" Pipe, Full Port, Brass Side Drain Ball Valve; Inline - Two Way Flow, IPS Ends, Lever Handle, 500 WOG, 150 WSP
Mi Item #11742535
MFR #45882644
Price$57.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Pipe, Full Port, Brass Side Drain Ball Valve; Inline - Two Way Flow, IPS Ends, Lever Handle, 500 WOG, 150 WSP
Mi Item #11742535
MFR #45882644

Mfr description
45882644 45882644 3/4 IPS BRASS FULL POR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.70/each

Specifications

Dimensions

  • Pipe Size
    3/4 in

Details

  • Handle Style
    Lever
  • Material
    Brass
  • Port Connection Type
    IPS
  • Porting Style
    Full
  • Pressure Rating
    150 psi
  • Seat Material
    Brass
  • Style
    In-Line - Two Way Flow
  • Type
    Side Drain
  • WOG Rating
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)