Motion
45882669
1/2" Pipe, Full Port, Brass Side Drain Ball Valve; Inline - Two Way Flow, IPS Ends, Lever Handle, 500 WOG, 150 WSP
MI ITEM #11742536
MFR #45882669
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pipe, Full Port, Brass Side Drain Ball Valve; Inline - Two Way Flow, IPS Ends, Lever Handle, 500 WOG, 150 WSP
MI ITEM #11742536
MFR #45882669

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45882669 45882669 1/2 IPS BRASS FULL POR

Specifications

  • Port Connection Type
    IPS
  • Handle Style
    Lever
  • Porting Style
    Full
  • Seat Material
    Brass
  • Material
    Brass
  • Pipe Size
    1/2 in
  • Pressure Rating
    150 psi
  • Style
    In-Line - Two Way Flow
  • Type
    Side Drain
  • WOG Rating
    500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought