Motion
45882693
1/2" Pipe, Full Port, Brass Side Drain Ball Valve; Inline - Two Way Flow, C x C Ends, Lever Handle, 500 WOG, 150 WSP
Mi Item #11742538
MFR #45882693
Price$35.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pipe, Full Port, Brass Side Drain Ball Valve; Inline - Two Way Flow, C x C Ends, Lever Handle, 500 WOG, 150 WSP
Mi Item #11742538
MFR #45882693

Mfr description
45882693 45882693 1/2 CXC BRASS FULL POR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.00/each

Specifications

Dimensions

  • Pipe Size
    1/2 in

Details

  • Handle Style
    Lever
  • Material
    Brass
  • Port Connection Type
    C x C
  • Porting Style
    Full
  • Pressure Rating
    150 psi
  • Seat Material
    Brass
  • Style
    In-Line - Two Way Flow
  • Type
    Side Drain
  • WOG Rating
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)