Motion
45882719
Ball Valve - 2-Way, 1/2 in Port, Brass Body, Lever
Mi Item #11742540
MFR #45882719
Price$20.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 2-Way, 1/2 in Port, Brass Body, Lever
Mi Item #11742540
MFR #45882719

Mfr description
45882719 45882719 1/2 PEX BRASS FULL POR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.03/each

Specifications

Dimensions

  • Pipe Size
    1/2 in
  • Port Size
    1/2 in

Details

  • Body Material
    Brass
  • Flow Direction
    2-Way
  • Handle Style
    Lever
  • Material
    Brass
  • Mounting Type
    Inline Threaded
  • Port Connection Type
    Pex
  • Porting Style
    Full
  • Pressure Rating
    150 psi
  • Product Types
    Standard Ball Valve
  • Seat Material
    Brass
  • Style
    In-Line - Two Way Flow
  • Type
    Standard
  • WOG Rating
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)