Motion
45882735
3/4" Pipe, Full Port, Brass Standard Ball Valve; Inline - Two Way Flow, Comp Ends, Lever Handle, 200 WOG, 150 WSP
Mi Item #11742542
MFR #45882735
Price$54.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Pipe, Full Port, Brass Standard Ball Valve; Inline - Two Way Flow, Comp Ends, Lever Handle, 200 WOG, 150 WSP
Mi Item #11742542
MFR #45882735

Mfr description
45882735 45882735 3/4 CXC FRG BRASS CONN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.90/each

Specifications

Dimensions

  • Pipe Size
    3/4 in

Details

  • Handle Style
    Lever
  • Material
    Brass
  • Port Connection Type
    Comp
  • Porting Style
    Full
  • Pressure Rating
    150 psi
  • Seat Material
    Brass
  • Style
    In-Line - Two Way Flow
  • Type
    Standard
  • WOG Rating
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)