Motion
45882883
1" Pipe, Full Port, Brass Standard Ball Valve; Inline - Two Way Flow, Push Fit Ends, Lever Handle, 200 WOG, 150 WSP
MI ITEM #11742544
MFR #45882883
List Price$118.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Pipe, Full Port, Brass Standard Ball Valve; Inline - Two Way Flow, Push Fit Ends, Lever Handle, 200 WOG, 150 WSP
MI ITEM #11742544
MFR #45882883

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$118.03/each for your price

Overview

Mfr description
45882883 45882883 1 PUSH FIT BRASS FULL

Specifications

  • Port Connection Type
    Push Fit
  • Handle Style
    Lever
  • Porting Style
    Full
  • Seat Material
    Brass
  • Material
    Brass
  • Pipe Size
    1 in
  • Pressure Rating
    150 psi
  • Style
    In-Line - Two Way Flow
  • Type
    Standard
  • WOG Rating
    200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought