Motion
45883105
1 x 1/2" Red Brass Pipe Hex Bushing; MPT Ends, 125 psi, Red Brass Finish, Class 125
MI ITEM #11742548
MFR #45883105
List Price$24.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 1/2" Red Brass Pipe Hex Bushing; MPT Ends, 125 psi, Red Brass Finish, Class 125
MI ITEM #11742548
MFR #45883105

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.30/each for your price

Overview

Mfr description
45883105 45883105 1X1/2 HEX BUSHING RED

Specifications

  • Fitting Type
    MPT
  • Material
    Red Brass
  • Pressure Rating
    125 psi
  • Finish Coating
    Red Brass
  • Fitting Size
    1 x 1/2 in
  • Style
    125
  • Type
    Hex Bushing
  • Additional Details
    Lead-Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought