Overview
Mfr description
45883121 45883121 1/2X3/8 HEX BUSHING RE
Specifications
- Fitting TypeMPT
- MaterialRed Brass
- Pressure Rating125 psi
- Finish CoatingRed Brass
- Fitting Size1/2 x 3/8 in
- Style125
- TypeHex Bushing
- Additional DetailsLead-Free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data