Overview
Mfr description
45883238 45883238 3/4X1/2 RDCNG TEE RED
Specifications
- Fitting TypeMPT
- MaterialRed Brass
- Pressure Rating125 psi
- Finish CoatingRed Brass
- Fitting Size3/4 x 1/2 in
- Style125
- TypeTee
- Additional DetailsLead-Free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data