Motion
45883345
3/4 x 1/2" Red Brass Pipe 90° Elbow; MPT Ends, 125 psi, Red Brass Finish, Class 125
MI ITEM #11742571
MFR #45883345
List Price$31.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 x 1/2" Red Brass Pipe 90° Elbow; MPT Ends, 125 psi, Red Brass Finish, Class 125
MI ITEM #11742571
MFR #45883345

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.85/each for your price

Overview

Mfr description
45883345 45883345 3/4X1/2 90D RDCNG ELBW

Specifications

  • Fitting Type
    MPT
  • Material
    Red Brass
  • Pressure Rating
    125 psi
  • Finish Coating
    Red Brass
  • Fitting Size
    3/4 x 1/2 in
  • Style
    125
  • Type
    90° Elbow
  • Additional Details
    Lead-Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text