Motion
45883642
3/4 x 1/2 Thread, Dielectric Union;3/4 FNPT Thread, 3/4 MNPT Thread, 3/4 Sweat
MI ITEM #11742587
MFR #45883642
List Price$19.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 x 1/2 Thread, Dielectric Union;3/4 FNPT Thread, 3/4 MNPT Thread, 3/4 Sweat
MI ITEM #11742587
MFR #45883642

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.83/each for your price

Overview

Mfr description
45883642 45883642 3/4X1/2FIP X C GLVXBRS

Specifications

  • FNPT Thread Size
    0.750
  • MNPT Thread Size
    3/4
  • Sweat Size
    0.750
  • Thread Size
    3/4 x 1/2
  • Type
    Dielectric Union

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought