Motion
45883659
3/4 Thread, Dielectric Union;3/4 FNPT Thread, 3/4 MNPT Thread, 3/4 Sweat
Mi Item #11742588
MFR #45883659
Price$25.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Thread, Dielectric Union;3/4 FNPT Thread, 3/4 MNPT Thread, 3/4 Sweat
Mi Item #11742588
MFR #45883659

Mfr description
45883659 45883659 3/4 FIP X C GLVXBRSS D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.83/each

Specifications

Dimensions

  • FNPT Thread Size
    0.750
  • MNPT Thread Size
    3/4
  • Sweat Size
    0.750
  • Thread Size
    3/4

Details

  • Type
    Dielectric Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)