Motion
45883717
1 Thread, Dielectric Union;1 FNPT Thread, 1 MNPT Thread, 1 Sweat
MI ITEM #11742594
MFR #45883717
List Price$50.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Thread, Dielectric Union;1 FNPT Thread, 1 MNPT Thread, 1 Sweat
MI ITEM #11742594
MFR #45883717

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.85/each for your price

Overview

Mfr description
45883717 45883717 1 FIP GLVXBRSS DIELECT

Specifications

  • FNPT Thread Size
    1.000
  • MNPT Thread Size
    1
  • Sweat Size
    1.000
  • Thread Size
    1
  • Type
    Dielectric Union

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought