Motion
45883733
Dielectric Union;1/2 FNPT Thread, 1/2 Sweat
Mi Item #11742596
MFR #45883733
Price$26.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dielectric Union;1/2 FNPT Thread, 1/2 Sweat
Mi Item #11742596
MFR #45883733

Mfr description
45883733 45883733 1/2 FIP GLVXBRSS DIELE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.43/each

Specifications

Dimensions

  • FNPT Thread Size
    0.500
  • Sweat Size
    0.500
  • Thread Size
    1/2

Details

  • Type
    Dielectric Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)