Motion
45883899
FIP 3/8 Inlet, 125 Max psi, Chrome Finish, Brass Water Supply Stop Valve 3/8 Compression Outlet, Straight, Chrome Handle, For Use with Any Water Supply Shut Off Application
Mi Item #11742602
MFR #45883899
Price$31.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FIP 3/8 Inlet, 125 Max psi, Chrome Finish, Brass Water Supply Stop Valve 3/8 Compression Outlet, Straight, Chrome Handle, For Use with Any Water Supply Shut Off Application
Mi Item #11742602
MFR #45883899

Mfr description
45883899 45883899 3/8 FIP X 3/8 OD STR S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.70/each

Specifications

Dimensions

  • Inlet Size
    3/8
  • Outlet Size
    3/8

Details

  • Finish Coating
    Chrome
  • For Use With
    Any Water Supply Shut Off Application
  • Handle Color
    Chrome
  • Inlet Type
    FIP
  • Material
    Brass
  • Maximum Working Pressure
    125 psi
  • Outlet Type
    Compression
  • Special Item Information
    Lead-Free
  • Style
    Straight
  • Type
    Supply Stop Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)