Motion
45883915
PEX 1/2 Inlet, 125 Max psi, Chrome Finish, Brass Water Supply Stop Valve 3/8 Compression Outlet, Angle, Chrome Handle, For Use with Any Water Supply Shut Off Application
MI ITEM #11742604
MFR #45883915
List Price$31.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PEX 1/2 Inlet, 125 Max psi, Chrome Finish, Brass Water Supply Stop Valve 3/8 Compression Outlet, Angle, Chrome Handle, For Use with Any Water Supply Shut Off Application
MI ITEM #11742604
MFR #45883915

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.08/each for your price

Overview

Mfr description
45883915 45883915 1/2 PEX X 3/8 OD ANG S

Specifications

  • Finish Coating
    Chrome
  • Handle Color
    Chrome
  • Inlet size
    1/2
  • Inlet Type
    PEX
  • Material
    Brass
  • Maximum Working Pressure
    125 psi
  • Outlet Size
    3/8
  • Outlet Type
    Compression
  • Special Item Information
    Lead-Free
  • For Use With
    Any Water Supply Shut Off Application
  • Style
    Angle
  • Type
    Supply Stop Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text