Motion
45883980
Compression 5/8 Inlet, 125 Max psi, Chrome Finish, Brass Water Supply Stop Valve 3/8 Compression Outlet, Angle, Chrome Handle, For Use with Any Water Supply Shut Off Application
MI ITEM #11742611
MFR #45883980
List Price$44.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression 5/8 Inlet, 125 Max psi, Chrome Finish, Brass Water Supply Stop Valve 3/8 Compression Outlet, Angle, Chrome Handle, For Use with Any Water Supply Shut Off Application
MI ITEM #11742611
MFR #45883980

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.93/each for your price

Overview

Mfr description
45883980 45883980 5/8 OD X 3/8 OD ANG SU

Specifications

  • Finish Coating
    Chrome
  • Handle Color
    Chrome
  • Inlet size
    5/8
  • Inlet Type
    Compression
  • Material
    Brass
  • Maximum Working Pressure
    125 psi
  • Outlet Size
    3/8
  • Outlet Type
    Compression
  • Special Item Information
    Lead-Free
  • For Use With
    Any Water Supply Shut Off Application
  • Style
    Angle
  • Type
    Supply Stop Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought