Motion
45884004
FIP 3/8 Inlet, 125 Max psi, Chrome Finish, Brass Water Supply Stop Valve 3/8 Compression Outlet, Angle, Chrome Handle, For Use with Any Water Supply Shut Off Application
MI ITEM #11742613
MFR #45884004
Price$33.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FIP 3/8 Inlet, 125 Max psi, Chrome Finish, Brass Water Supply Stop Valve 3/8 Compression Outlet, Angle, Chrome Handle, For Use with Any Water Supply Shut Off Application
MI ITEM #11742613
MFR #45884004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.23/each

Specifications

Dimensions

  • Inlet size
    3/8
  • Outlet Size
    3/8

Details

  • Finish Coating
    Chrome
  • For Use With
    Any Water Supply Shut Off Application
  • Handle Color
    Chrome
  • Inlet Type
    FIP
  • Material
    Brass
  • Maximum Working Pressure
    125 psi
  • Outlet Type
    Compression
  • Special Item Information
    Lead-Free
  • Style
    Angle
  • Type
    Supply Stop Valve

Overview

Mfr description
45884004 45884004 3/8 FIP X 3/8 OD ANG S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought