1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
45884129
1" Pipe, Class 150, IPS Brass Wedge Compact Gate Valve;200 WOG, 200 WSP, Screw Over Bonnet, For Use with Water, Oil & Gas
MI ITEM #
11742618
MFR #
45884129
Price
$65.43
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Gate Valves
Value Collection 45884129
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
45884129
1" Pipe, Class 150, IPS Brass Wedge Compact Gate Valve;200 WOG, 200 WSP, Screw Over Bonnet, For Use with Water, Oil & Gas
MI ITEM #
11742618
MFR #
45884129
Mfr description
45884129 45884129 1 IPS LEAD FREE COMPAC
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$65
.43
/each
Add to Cart
Specifications
Dimensions
Pipe Size
1
Details
Bonnet Type
Screw Over
Class
150
Disc Type
Wedge
End Connections
IPS
Material
Brass
Type
Compact Gate Valve
WOG Rating
200 psi
WSP Rating
200 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items