1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
45884178
3/4" Pipe, 1" Copper Tube, Brass Compression Pipe Coupling-125 psi WOG Rating
MI ITEM #
11742622
MFR #
45884178
List Price
$66.88
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 45884178
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
45884178
3/4" Pipe, 1" Copper Tube, Brass Compression Pipe Coupling-125 psi WOG Rating
MI ITEM #
11742622
MFR #
45884178
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$66.88
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
45884178 45884178 1 CTS BRASS COMPRESSIO
Specifications
Copper Tube Size
1
Material
Brass
Pipe Size
3/4
WOG Rating
125 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought