Motion
45884186
3/8" Pipe, 1/2" Copper Tube, Brass Compression Pipe Coupling-125 psi WOG Rating
MI ITEM #11742623
MFR #45884186
List Price$37.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Pipe, 1/2" Copper Tube, Brass Compression Pipe Coupling-125 psi WOG Rating
MI ITEM #11742623
MFR #45884186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.48/each for your price

Overview

Mfr description
45884186 45884186 1/2 CTS BRASS COMPRESS

Specifications

  • Copper Tube Size
    1/2
  • Material
    Brass
  • Pipe Size
    3/8
  • WOG Rating
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought