Motion
45884343
1/2" Brass Check Valve; Check Swing, C x C, 200 WOG
MI ITEM #11742625
MFR #45884343
List Price$36.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Brass Check Valve; Check Swing, C x C, 200 WOG
MI ITEM #11742625
MFR #45884343

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.63/each for your price

Overview

Mfr description
45884343 45884343 1/2 CXC BRASS CHECK SW

Specifications

  • Check Valve Type
    Check Swing
  • Material Grade
    46400
  • Seal Material
    Brass
  • Body Material
    Brass
  • WOG Rating
    200 psi
  • End Connections
    C x C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought