Motion
45884350
Check Valve - Brass Material, 1-1/2 NPT Port Size
MI ITEM #11742626
MFR #45884350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Brass Material, 1-1/2 NPT Port Size
MI ITEM #11742626
MFR #45884350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45884350 45884350 1-1/2 IPS BRASS CHECK

Specifications

  • Port Size
    1-1/2 NPT
  • Check Valve Type
    Check Swing
  • Material Grade
    46400
  • Seal Material
    Brass
  • Body Material
    Brass
  • WOG Rating
    200 psi
  • End Connections
    IPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought