Motion
45884392
Check Valve - Brass Material, 3/8 NPT Port Size
MI ITEM #11742630
MFR #45884392
List Price$56.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Brass Material, 3/8 NPT Port Size
MI ITEM #11742630
MFR #45884392

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.60/each for your price

Overview

Mfr description
45884392 45884392 3/8 IPS BRASS CHECK SW

Specifications

  • Port Size
    3/8 NPT
  • Check Valve Type
    Check Swing
  • Material Grade
    46400
  • Seal Material
    Brass
  • Body Material
    Brass
  • WOG Rating
    200 psi
  • End Connections
    IPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought