Overview
Mfr description
45884434 45884434 3/8X3/8 TEE SUPPLY STO
Specifications
- Tube Outside Diameter3/8 in
- For Use WithHot & Cold Water Line
- Thread Size3/8 in
- PSC Code4720
- TypeTee
- MaterialBrass
- Special Item InformationLead-Free
- End ConnectionsFIP x Comp
- Compression StyleStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data