Motion
45884889
3/4" Pipe, 125 psi WOG Rating, Brass Stop & Waste Valve Lobe Type Handle, Comp End Connections, Use with Water, Oil, Air
MI ITEM #11742638
MFR #45884889
Price$77.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Pipe, 125 psi WOG Rating, Brass Stop & Waste Valve Lobe Type Handle, Comp End Connections, Use with Water, Oil, Air
MI ITEM #11742638
MFR #45884889

Mfr description
45884889 45884889 3/4 COMP LOW PRESS STO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.58/each

Specifications

Dimensions

  • Pipe Size
    3/4 in

Details

  • End Connections
    COMP
  • For Use With
    Water, Oil, Air
  • Handle Type
    Lobe Type
  • Material
    Brass
  • Special Item Information
    CSA
  • Type
    Stop & Waste Valve
  • WOG Rating
    125 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)