Overview
Mfr description
45884897 45884897 1/2 COMP LOW PRESS STO
Specifications
- End ConnectionsCOMP
- For Use WithWater, Oil, Air
- Handle TypeLobe Type
- MaterialBrass
- Pipe Size1/2 in
- Special Item InformationCSA
- TypeStop & Waste Valve
- WOG Rating125 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data