Overview
Mfr description
45884913 45884913 1/2 CXC LOW PRESS STOP
Specifications
- End ConnectionsC x C
- For Use WithWater, Oil, Air
- Handle TypeLobe Type
- MaterialBrass
- Pipe Size1/2 in
- Special Item InformationCSA
- TypeStop & Waste Valve
- WOG Rating125 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data