Motion
45884947
3/4" Pipe, 125 psi WOG Rating, Brass Stop & Waste Valve Lobe Type Handle, IPS End Connections, Use with Water, Oil, Air
Mi Item #11742643
MFR #45884947
Price$37.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Pipe, 125 psi WOG Rating, Brass Stop & Waste Valve Lobe Type Handle, IPS End Connections, Use with Water, Oil, Air
Mi Item #11742643
MFR #45884947

Mfr description
45884947 45884947 3/4 IPS LOW PRESS STOP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.15/each

Specifications

Dimensions

  • Pipe Size
    3/4 in

Details

  • End Connections
    IPS
  • For Use With
    Water, Oil, Air
  • Handle Type
    Lobe Type
  • Material
    Brass
  • Special Item Information
    CSA
  • Type
    Stop & Waste Valve
  • WOG Rating
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)