Specifications
Dimensions
- Pipe Size1/2 in
Details
- End ConnectionsIPS
- For Use WithWater, Oil, Air
- Handle TypeLobe Type
- MaterialBrass
- Special Item InformationCSA
- TypeStop & Waste Valve
- WOG Rating125 psi
Overview
Mfr description
45884962 45884962 1/2 IPSLOW PRESS STOP