Overview
Mfr description
45884970 45884970 3/4 IPS LOW PRESS STOP
Specifications
- End ConnectionsIPS
- For Use WithWater, Oil, Air
- Handle TypeLobe Type
- MaterialBrass
- Pipe Size3/4 in
- Special Item InformationCSA
- TypeStop Valve
- WOG Rating125 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data