Motion
45890357
5/32 Inch Diameter, Cotton Sash Cord Twine - 132 Lbs. Breaking Strength, Natural (Color), 214 Ft. per Lb.
Mi Item #11742648
MFR #45890357
Price$24.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32 Inch Diameter, Cotton Sash Cord Twine - 132 Lbs. Breaking Strength, Natural (Color), 214 Ft. per Lb.
Mi Item #11742648
MFR #45890357

Mfr description
45890357 45890357 5/32"X100' STANDARD CO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.30/each

Specifications

Dimensions

  • Breaking Strength
    132 lb
  • Head Holder Diameter
    5/32 in
  • Length per Pound
    214 ft

Details

  • Color
    Natural
  • Material
    Cotton
  • PSC Code
    4020
  • Type
    Sash-Cord Twine
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)