1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
45890399
5/32 Inch Diameter, Cotton Sash Cord Twine - 132 Lbs. Breaking Strength, Natural (Color), 214 Ft. per Lb.
MI ITEM #
11742650
MFR #
45890399
Price
$23.98
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 45890399
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
45890399
5/32 Inch Diameter, Cotton Sash Cord Twine - 132 Lbs. Breaking Strength, Natural (Color), 214 Ft. per Lb.
MI ITEM #
11742650
MFR #
45890399
Mfr description
45890399 45890399 5/32"X200' STANDARD CO
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$23
.98
/each
Add to Cart
Specifications
Dimensions
Breaking Strength
132 lb
Head Holder Diameter
5/32 in
Length per Pound
214 ft
Details
Color
Natural
Material
Cotton
PSC Code
4020
Type
Sash-Cord Twine
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items