Motion
45890415
1/8 Inch Diameter, Cotton Sash Cord Twine - 96 Lbs. Breaking Strength, Natural (Color), 273 Ft. per Lb.
MI ITEM #11742651
MFR #45890415
List Price$29.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Diameter, Cotton Sash Cord Twine - 96 Lbs. Breaking Strength, Natural (Color), 273 Ft. per Lb.
MI ITEM #11742651
MFR #45890415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.28/each for your price

Overview

Mfr description
45890415 45890415 1/8"X200' STANDARD COT

Specifications

  • Type
    Sash-Cord Twine
  • Breaking Strength
    96 lb
  • Color
    Natural
  • Diameter
    0.1250 in
  • Head Holder Diameter
    1/8 in
  • Length per Pound
    273 ft
  • Material
    Cotton
  • PSC Code
    4020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought