Motion
45890423
7/32 Inch Diameter, Cotton Sash Cord Twine - 235 Lbs. Breaking Strength, Natural (Color), 45 Ft. per Lb.
MI ITEM #11742652
MFR #45890423
List Price$19.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32 Inch Diameter, Cotton Sash Cord Twine - 235 Lbs. Breaking Strength, Natural (Color), 45 Ft. per Lb.
MI ITEM #11742652
MFR #45890423

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.48/each for your price

Overview

Mfr description
45890423 45890423 7/32"X100' STANDARD CO

Specifications

  • Type
    Sash-Cord Twine
  • Breaking Strength
    235 lb
  • Color
    Natural
  • Head Holder Diameter
    7/32 in
  • Length per Pound
    45 ft
  • Material
    Cotton
  • PSC Code
    4020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought